Skip Content
SLING WEB TE EE 1INX8FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE EE 1INX8FT 1P FL

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1801TFX8
  • Mfr. Model # EE1801TFX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1893
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Silver
  • Includes Eye
  • Item Sling
  • Material Polyester
  • Number of Plies 1
  • Standards OSHA, ASME, WSTDA
  • Length 8 ft.
  • Width 1"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Acids, Alcohols, Bleach
  • Sling Type Eye and Eye
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Basket Hitch Capacity 3,200 lbs.
  • Choker Hitch Capacity 1,280 lbs.
  • Web Grade Heavy-Duty
  • Vertical Hitch Capacity 1,600 lbs.
  • Wear Resistant Cover Yes
  • Sling Rating Type 3
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list