Skip Content
SLING WEB TE EE 1INX12FT 1P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE EE 1INX12FT 1P FL

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1801TFX12
  • Mfr. Model # EE1801TFX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1893
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Silver
  • Includes Eye
  • Item Sling
  • Length 12 ft.
  • Number of Plies 1
  • Material Polyester
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 1"
  • Resists Acids, Alcohols, Bleach
  • Sling Type Eye and Eye
  • Standards OSHA, ASME, WSTDA
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Basket Hitch Capacity 3,200 lbs.
  • Choker Hitch Capacity 1,280 lbs.
  • Web Grade Heavy-Duty
  • Vertical Hitch Capacity 1,600 lbs.
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel
  • Sling Rating Type 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list