Skip Content
SLING WEB TE EE 1IN X8FT 2P FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB TE EE 1IN X8FT 2P FL

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2801TFX8
  • Mfr. Model # EE2801TFX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1893
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Sling
  • Colour Silver, Blue
  • Includes Tuff-Tag
  • Length 8 ft.
  • Material Polyester
  • Number of Plies 2
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Yarn Coating Latex
  • Resists Most Acids
  • Basket Hitch Capacity 6,400 lbs.
  • Standards ANSI B30.9, OSHA, WSTDA
  • Eye Length 8-1/2"
  • Width 1"
  • Choker Hitch Capacity 2,500 lbs.
  • Sling Rating Type 3
  • Web Grade Heavy-Duty
  • Vertical Hitch Capacity 3,200 lbs.
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list