Skip Content
Discontinued with Replacement
SLING WEB TE 1X6FT 2P FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING WEB TE 1X6FT 2P FLAT

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2801TX6
  • Mfr. Model # EE2801TX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs
Suggested Replacement Product
SLING WEB TE EE 1IN X6FT 2P FL

Price: NA

Product Details

Tuff-Edge(R) 1600 web sling, eye & eye, 1 inch x 6 feet, 2 ply flat eye, V-3200 C-2500 B-6400.

Technical Specs

  • Item Web Sling
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Colour Silver
  • Length 6 ft.
  • Material Tuff-Edge
  • Number of Plies 2
  • Sling Type Flat Eye and Eye
  • Temp. Range -50 Degrees - 200 Degrees F
  • Width 1"
  • Standards OSHA and ASME B30.9
  • Resists UV Sunlight, Grease and Most Acids
  • Eye Length 8-1/2"
  • Yarn Coating Latex
  • Basket Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Sling Rating Type 3
  • Vertical Hitch Capacity 3,200 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list