Skip Content
SLING WEB 8IN X 6 FT E/E 2-PLY FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB 8IN X 6 FT E/E 2-PLY FLAT

WEBMASTER 1600

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2808NFX6
  • Mfr. Model # EE2808NFX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Colour Yellow
  • Item Web Sling
  • Length 6 ft.
  • Material Nylon
  • Number of Plies 2
  • Width 8"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Eye and Eye
  • Resists Acids
  • Standards OSHA, ASME
  • Yarn Coating Latex
  • Choker Hitch Capacity 15,400 lbs.
  • Eye Length 20"
  • Web Grade Heavy-Duty
  • Vertical Hitch Capacity 19,200 lbs.
  • Basket Hitch Capacity 38,400 lbs.
  • Wear Resistant Cover Yes
  • Sling Rating Type 3
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list