Skip Content
SLING WEB 3IN X 30 FT E/E 2-PLY TW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB 3IN X 30 FT E/E 2-PLY TW

WEBMASTER 1600

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2803DT4X30
  • Mfr. Model # EE2803DT4X30
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Technical Specs

  • Colour Silver
  • Length 30 ft.
  • Item Web Sling
  • Material Polyester
  • Number of Plies 2
  • Width 3"
  • Sling Type Eye and Eye
  • Resists Alkalis, Aldehydes
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Standards OSHA, ASME
  • Vertical Hitch Capacity 8,800 lbs.
  • Basket Hitch Capacity 17,600 lbs.
  • Eye Length 11"
  • Choker Hitch Capacity 7,040 lbs.
  • Yarn Coating Latex
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List