Skip Content
SLING WEB 2IN X 6FT TRI/CHO 1-PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB 2IN X 6FT TRI/CHO 1-PLY

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALTC1-802T6
  • Mfr. Model # TC1-802T6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Colour Silver
  • Item Web Sling
  • Length 6 ft.
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Choker and Triangle
  • Material Polyester
  • Number of Plies 1
  • Width 2"
  • Resists Alkalis, Aldehydes
  • Standards OSHA, ASME
  • Yarn Coating Latex
  • Basket Hitch Capacity 6,400 lbs.
  • Vertical Hitch Capacity 3,200 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Wear Resistant Cover Yes
  • Web Grade Heavy-Duty
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list