Skip Content
SLING WEB 2IN X 4FT TRI/CHO 2-PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB 2IN X 4FT TRI/CHO 2-PLY

WEBMASTER 1600

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALTC2-802D4
  • Mfr. Model # TC2-802D4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Colour Yellow
  • Length 4 ft.
  • Item Web Sling
  • Material Polyester
  • Number of Plies 2
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Alkalis, Aldehydes
  • Width 2"
  • Sling Type Choker and Triangle
  • Standards OSHA, ASME
  • Basket Hitch Capacity 12,800 lbs.
  • Yarn Coating Latex
  • Choker Hitch Capacity 5,000 lbs.
  • Vertical Hitch Capacity 6,400 lbs.
  • Wear Resistant Cover Yes
  • Web Grade Heavy-Duty
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List