Skip Content
SLING WEB 2IN X 24 FT E/E 1-PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB 2IN X 24 FT E/E 1-PLY

WEBMASTER 1600

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1802DX24
  • Mfr. Model # EE1802DX24
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour Yellow
  • Item Web Sling
  • Material Polyester
  • Length 24 ft.
  • Sling Type Eye and Eye
  • Number of Plies 1
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Alkalis, Aldehydes
  • Width 2"
  • Yarn Coating Latex
  • Standards OSHA, ASME
  • Eye Length 10"
  • Choker Hitch Capacity 2,500 lbs.
  • Basket Hitch Capacity 6,400 lbs.
  • Vertical Hitch Capacity 3,200 lbs.
  • Wear Resistant Cover Yes
  • Web Grade Heavy-Duty
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list