Skip Content
SLING,WEB,FLAT EYE,T3,2PLY,NYLON,1"X6' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,WEB,FLAT EYE,T3,2PLY,NYLON,1"X6'

WEBMASTER 1600

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2801NFX6
  • Mfr. Model # EE2801NFX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Yellow
  • Item Web Sling
  • Length 6 ft.
  • Material Nylon
  • Number of Plies 2
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Eye and Eye
  • Resists Acids
  • Standards OSHA, ASME
  • Width 1"
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Basket Hitch Capacity 6,400 lbs.
  • Vertical Hitch Capacity 3,200 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Sling Rating Type 3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List