Skip Content
SLING,WEB,FLAT EYE,T3,2PLY,NYLON,1"X4' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,WEB,FLAT EYE,T3,2PLY,NYLON,1"X4'

WEBMASTER 1600

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2801NFX4
  • Mfr. Model # EE2801NFX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Yellow
  • Material Nylon
  • Item Web Sling
  • Length 4 ft.
  • Number of Plies 2
  • Sling Type Eye and Eye
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Width 1"
  • Resists Acids
  • Standards OSHA, ASME
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Web Grade Heavy-Duty
  • Vertical Hitch Capacity 3,200 lbs.
  • Basket Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Wear Resistant Cover Yes
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Sling Rating Type 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list