Skip Content
SLING WEB 1IN X 4FT ENDLESS 2-PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WEB 1IN X 4FT ENDLESS 2-PLY

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN2801TX4
  • Mfr. Model # EN2801TX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Silver
  • Item Web Sling
  • Material Polyester
  • Length 4 ft.
  • Sling Type Endless
  • Number of Plies 2
  • Width 1"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Alkalis, Aldehydes
  • Yarn Coating Latex
  • Standards OSHA, ASME
  • Choker Hitch Capacity 4,900 lbs.
  • Basket Hitch Capacity 12,400 lbs.
  • Vertical Hitch Capacity 6,200 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover Yes
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Sling Rating Type 5
  • Web Sling Hardware Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List