Skip Content
SLING TUFLEX END YELLOW 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END YELLOW 12FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN90X12
  • Mfr. Model # EN90X12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 6.0 lbs

Product Details

Sling Tuflex(R) Endless Roundslings, yellow, 12 feet, V-8400 C-6700 B-16800. The best performing synthetic sling available for all uses. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings.

Technical Specs

  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Length 12 ft.
  • Item Endless Round Sling
  • Material Polyester Sleeve, Polyester Yarn
  • Sling Type Endless
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Colour Code Yellow
  • Diameter 1-1/8"
  • Basket Hitch Capacity 16,800 lbs.
  • Choker Hitch Capacity 6,700 lbs.
  • Width Under Load 1-3/4"
  • Vertical Hitch Capacity 8,400 lbs.
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list