Skip Content
SLING TUFLEX END TAN 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END TAN 6FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN120X6
  • Mfr. Model # EN120X6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Item Endless Round Sling
  • Material Polyester Sleeve, Polyester Yarn
  • Length 6 ft.
  • Sling Type Endless
  • Colour Code Tan
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 5/8"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Basket Hitch Capacity 21,200 lbs.
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Choker Hitch Capacity 8,500 lbs.
  • Vertical Hitch Capacity 10,600 lbs.
  • Width Under Load 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list