Skip Content
SLING TUFLEX END TAN 5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END TAN 5FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN120X5
  • Mfr. Model # EN120X5
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Endless Round Sling
  • Length 5 ft.
  • Material Polyester Sleeve, Polyester Yarn
  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Sling Type Endless
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Colour Code Tan
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 21,200 lbs.
  • Diameter 5/8"
  • Width Under Load 1-7/8"
  • Vertical Hitch Capacity 10,600 lbs.
  • Choker Hitch Capacity 8,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list