Skip Content
SLING TUFLEX END TAN 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END TAN 12FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN120X12
  • Mfr. Model # EN120X12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Item Round Sling
  • Length 12 ft.
  • Material Polyester
  • Sling Type Endless
  • Colour Code Tan
  • Standards ASME B30.9, OSHA, WSTDA
  • Temp. Range -60 to 200 Degrees F
  • Basket Hitch Capacity 21,200 lbs.
  • Diameter 1-1/8"
  • Resists UV Sunlight, Grease and Most Acids
  • Choker Hitch Capacity 8,500 lbs.
  • Width Under Load 1-7/8"
  • Vertical Hitch Capacity 10,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list