Skip Content
SLING TUFLEX END TAN 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END TAN 10FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN120X10
  • Mfr. Model # EN120X10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Round Sling
  • Includes Tuflex Safety Bulletin Rev 8.11
  • Length 10 ft.
  • Material Polyester
  • Sling Type Endless
  • Temp. Range -60 to 200 Degrees F
  • Colour Code Tan
  • Resists UV Sunlight, Grease and Most Acids
  • Basket Hitch Capacity 21,200 lbs.
  • Choker Hitch Capacity 8,500 lbs.
  • Standards ASME B30.9, OSHA, WSTDA
  • Vertical Hitch Capacity 10,600 lbs.
  • Width Under Load 1-7/8"
  • Diameter 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list