Skip Content
SLING TUFLEX END RED 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END RED 8FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN150X8
  • Mfr. Model # EN150X8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 6.0 lbs

Product Details

Sling Tuflex(R) Endless Roundslings, red, 8 feet, V-13200 C-10600 B-26400. The best performing synthetic sling available for all uses. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings.

Technical Specs

  • Item Endless Round Sling
  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Length 8 ft.
  • Material Polyester Sleeve, Polyester Yarn
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Endless
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Colour Code Red
  • Diameter 1-3/8"
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 26,400 lbs.
  • Choker Hitch Capacity 10,600 lbs.
  • Vertical Hitch Capacity 13,200 lbs.
  • Width Under Load 2"
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List