Skip Content
SLING TUFLEX END RED 16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END RED 16FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN150X16
  • Mfr. Model # EN150X16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.8 lbs

Technical Specs

  • Item Endless Round Sling
  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Length 16 ft.
  • Material Polyester Sleeve, Polyester Yarn
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Sling Type Endless
  • Colour Code Red
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Diameter 1-3/8"
  • Basket Hitch Capacity 26,400 lbs.
  • Choker Hitch Capacity 10,600 lbs.
  • Vertical Hitch Capacity 13,200 lbs.
  • Width Under Load 2"
  • Standards ASME B30.9, OSHA, WSTDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list