Skip Content
SLING TUFLEX END RED 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END RED 12FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN150X12
  • Mfr. Model # EN150X12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 8.4 lbs

Technical Specs

  • Length 12 ft.
  • Sling Type Endless
  • Basket Hitch Capacity 26,400 lbs.
  • Width Under Load 2"
  • Colour Code Red
  • Choker Hitch Capacity 10,600 lbs.
  • Vertical Hitch Capacity 13,200 lbs.
  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Item Endless Round Sling
  • Material Polyester Sleeve, Polyester Yarn
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 1-3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List