Skip Content
SLING TUFLEX END RED 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END RED 10FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN150X10
  • Mfr. Model # EN150X10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 8.0 lbs

Technical Specs

  • Length 10 ft.
  • Sling Type Endless
  • Colour Code Red
  • Basket Hitch Capacity 26,400 lbs.
  • Choker Hitch Capacity 10,600 lbs.
  • Width Under Load 2"
  • Vertical Hitch Capacity 13,200 lbs.
  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Item Endless Round Sling
  • Material Polyester Sleeve, Polyester Yarn
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list