Skip Content
SLING TUFLEX END PURPLE 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END PURPLE 8FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN30X8
  • Mfr. Model # EN30X8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 1.7 lbs

Product Details

Sling Tuflex(R) Endless Roundslings, purple, 8 feet, V-2600 C-2100 B-5200. The best performing synthetic sling available for all uses. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings.

Technical Specs

  • Item Endless Round Sling
  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Material Polyester Sleeve, Polyester Yarn
  • Length 8 ft.
  • Sling Type Endless
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Colour Code Purple
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 5/8"
  • Basket Hitch Capacity 5,200 lbs.
  • Vertical Hitch Capacity 2,600 lbs.
  • Choker Hitch Capacity 2,100 lbs.
  • Width Under Load 1"
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list