Skip Content
SLING TUFLEX END PURPLE 3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END PURPLE 3FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN30X3
  • Mfr. Model # EN30X3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 0.7 lbs

Product Details

Sling Tuflex(R) Endless Roundslings, purple, 3 feet, V-2600 C-2100 B-5200. The best performing synthetic sling available for all uses. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings.

Technical Specs

  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Item Endless Round Sling
  • Length 3 ft.
  • Sling Type Endless
  • Material Polyester Sleeve, Polyester Yarn
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Colour Code Purple
  • Diameter 5/8"
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 5,200 lbs.
  • Choker Hitch Capacity 2,100 lbs.
  • Width Under Load 1"
  • Vertical Hitch Capacity 2,600 lbs.
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List