Skip Content
SLING TUFLEX END PURPLE 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END PURPLE 20FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN30X20
  • Mfr. Model # EN30X20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Item Round Sling
  • Length 20 ft.
  • Material Polyester
  • Sling Type Endless
  • Colour Code Purple
  • Temp. Range -60 to 200 Degrees F
  • Resists UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Choker Hitch Capacity 2,100 lbs.
  • Basket Hitch Capacity 5,200 lbs.
  • Diameter 5/8"
  • Width Under Load 1"
  • Vertical Hitch Capacity 2,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list