Skip Content
SLING TUFLEX END PURPLE 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END PURPLE 12FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN30X12
  • Mfr. Model # EN30X12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Length 12 ft.
  • Material Polyester
  • Sling Type Endless
  • Temp. Range -50 Degrees F - 200 Degrees F
  • Colour Code Purple
  • Includes Permanent Identification Tag
  • Item Round Sling
  • Resists UV Sunlight, Grease and Most Acids
  • Diameter 5/8"
  • Basket Hitch Capacity 5,200 lbs.
  • Standards ASME B30.9, OSHA
  • Width Under Load 1"
  • Vertical Hitch Capacity 2,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list