Skip Content
SLING TUFLEX END GREEN 3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END GREEN 3FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN60X3
  • Mfr. Model # EN60X3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 0.9 lbs

Technical Specs

  • Length 3 ft.
  • Sling Type Endless
  • Colour Code Green
  • Basket Hitch Capacity 10,600 lbs.
  • Choker Hitch Capacity 4,200 lbs.
  • Width Under Load 1-3/8"
  • Vertical Hitch Capacity 5,300 lbs.
  • Material Polyester Sleeve, Polyester Yarn
  • Item Endless Round Sling
  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Diameter 7/8"
  • Standards ASME B30.9, OSHA, WSTDA
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list