Skip Content
SLING TUFLEX END GREEN 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END GREEN 20FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN60X20
  • Mfr. Model # EN60X20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1891
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Code Green
  • Sling Type Endless
  • Length 20 ft.
  • Choker Hitch Capacity 4,200 lbs.
  • Basket Hitch Capacity 10,600 lbs.
  • Width Under Load 1-3/8"
  • Vertical Hitch Capacity 5,300 lbs.
  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Item Endless Round Sling
  • Material Polyester Sleeve, Polyester Yarn
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Diameter 7/8"
  • Standards ASME B30.9, OSHA, WSTDA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List