Skip Content
SLING TUFLEX END GREEN 18FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END GREEN 18FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN60X18
  • Mfr. Model # EN60X18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Item Round Sling
  • Length 18 ft.
  • Material Polyester
  • Temp. Range -60 to 200 Degrees F
  • Sling Type Endless
  • Resists UV Sunlight, Grease and Most Acids
  • Colour Code Green
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 7/8"
  • Basket Hitch Capacity 10,600 lbs.
  • Choker Hitch Capacity 4,200 lbs.
  • Vertical Hitch Capacity 5,300 lbs.
  • Width Under Load 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list