Skip Content
SLING TUFLEX END GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END GRAY

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN360X8
  • Mfr. Model # EN360X8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Item Round Sling
  • Length 8 ft.
  • Material Polyester/Nylon
  • Sling Type Endless
  • Resists Abrasion, UV Sunlight, Grease and Most Acids
  • Temp. Range -60 to 200 Degrees F
  • Colour Code Gray
  • Standards ASME B30.9, OSHA, WSTDA
  • Diameter 2-1/4"
  • Basket Hitch Capacity 62,000 lbs.
  • Choker Hitch Capacity 24,800 lbs.
  • Width Under Load 3-1/4"
  • Vertical Hitch Capacity 31,000 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List