Skip Content
SLING TUFLEX END GRAY 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END GRAY 10FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN360X10
  • Mfr. Model # EN360X10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Length 10 ft.
  • Material Nylon Sleeve, Polyester Yarn
  • Item Endless Round Sling
  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Sling Type Endless
  • Standards ASME B30.9, OSHA, WSTDA
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Basket Hitch Capacity 62,000 lbs.
  • Choker Hitch Capacity 24,800 lbs.
  • Diameter 2-1/4"
  • Colour Code Gray
  • Width Under Load 3-1/4"
  • Vertical Hitch Capacity 31,000 lbs.
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list