Skip Content
SLING TUFLEX END BLUE 4 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING TUFLEX END BLUE 4 FT

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN240X4
  • Mfr. Model # EN240X4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Length 4 ft.
  • Item Round Sling
  • Sling Type Endless
  • Temp. Range -50 to 200 Degrees F
  • Colour Code Blue
  • Material Polyester
  • Diameter 1-3/4"
  • Standards ASME B30.9, OSHA
  • Resists UV Sunlight, Grease and Most Acids
  • Basket Hitch Capacity 42,400 lbs.
  • Choker Hitch Capacity 17,000 lbs.
  • Width Under Load 2-5/8"
  • Vertical Hitch Capacity 21,200 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List