Skip Content
SLING SYNTHETIC TWIST 4IN 2PLY 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING SYNTHETIC TWIST 4IN 2PLY 20FT

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGEE2-904X20T4
  • Mfr. Model # EE2-904X20T4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1890
  • Shipping Weight 10.42 lbs

Product Details

Conform to ASME B30.9 standards. Web slings are available in other lengths and capacities. Reinforced eyes for extra abrasion resistance and wear. Polyester web sling out performs other synthetic slings in wet environments. Permanent tag traceability guar

Technical Specs

  • Colour Yellow
  • Item Synthetic Sling
  • Includes Eye Pads
  • Length 20 ft.
  • Material Polyester
  • Number of Plies 2
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Sling Type Twisted Eye and Eye
  • Width 4"
  • Standards OHSA, ASME B30.9 AND WSTDA
  • Basket Hitch Capacity 22,000 lbs.
  • Choker Hitch Capacity 8,800 lbs.
  • Vertical Hitch Capacity 11,000 lbs.
  • Sling Rating Type 4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List