Skip Content
SLING SYNTHETIC TWIST 4IN 2PLY 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING SYNTHETIC TWIST 4IN 2PLY 12FT

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGEE2-904X12T4
  • Mfr. Model # EE2-904X12T4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1890
  • Shipping Weight 6.84 lbs

Product Details

Conform to ASME B30.9 standards. Web slings are available in other lengths and capacities. Reinforced eyes for extra abrasion resistance and wear. Polyester web sling out performs other synthetic slings in wet environments. Permanent tag traceability guar

Technical Specs

  • Colour Yellow
  • Includes Eye Pads
  • Item Synthetic Sling
  • Length 12 ft.
  • Sling Type Twisted Eye and Eye
  • Number of Plies 2
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Material Polyester
  • Width 4"
  • Standards OHSA, ASME B30.9 AND WSTDA
  • Basket Hitch Capacity 22,000 lbs.
  • Choker Hitch Capacity 8,800 lbs.
  • Vertical Hitch Capacity 11,000 lbs.
  • Sling Rating Type 4
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list