Skip Content
SLING SYNTHETIC TWIST 3IN 2PLY 16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING SYNTHETIC TWIST 3IN 2PLY 16FT

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGEE2-903X16T4
  • Mfr. Model # EE2-903X16T4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1890
  • Shipping Weight 6.27 lbs

Product Details

Conform to ASME B30.9 standards. Web slings are available in other lengths and capacities. Reinforced eyes for extra abrasion resistance and wear. Polyester web sling out performs other synthetic slings in wet environments. Permanent tag traceability guar

Technical Specs

  • Colour Yellow
  • Includes Eye Pads
  • Length 16 ft.
  • Sling Type Twisted Eye and Eye
  • Item Synthetic Sling
  • Number of Plies 2
  • Material Polyester
  • Basket Hitch Capacity 17,600 lbs.
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Standards OHSA, ASME B30.9 AND WSTDA
  • Width 3"
  • Choker Hitch Capacity 7,040 lbs.
  • Wear Resistant Cover Yes
  • Vertical Hitch Capacity 8,800 lbs.
  • Sling Rating Type 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list