!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WEB SLING, TYPE 4, TWISTED EYE AND EYE, ABRASION RESIST, 2-PLY, YELLOW, 12 FT X 3 IN, SYNTHETIC

WEB SLING, TYPE 4, TWISTED EYE AND EYE, ABRASION RESIST, 2-PLY, YELLOW, 12 FT X 3 IN, SYNTHETIC

CONTINENTAL

WEB SLING, TYPE 4, TWISTED EYE AND EYE, ABRASION RESIST, 2-PLY, YELLOW, 12 FT X 3 IN, SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEB SLING, TYPE 4, TWISTED EYE AND EYE, ABRASION RESIST, 2-PLY, YELLOW, 12 FT X 3 IN, SYNTHETIC

WEB SLING, TYPE 4, TWISTED EYE AND EYE, ABRASION RESIST, 2-PLY, YELLOW, 12 FT X 3 IN, SYNTHETIC

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CCGEE2-903X12T4
  • Mfr. Model # EE2903X12T4K
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Product Details

This Type 4 twisted eye and eye, yellow, synthetic web sling handles a range of heavy-lifting tasks and is durable in temperatures ranging from -40 Degrees C to 90 Degrees C. It has a handling basket stitch capacity of 17,600 pounds, choker hitch capacity 7,040 pounds, and vertical hitch capacity 8,800 pounds. This two-ply, sling has reinforced eye pads for extra abrasion-resistance and measures 12 feet x 3 inches.

Technical Specs

  • Item - Web Slings Web Sling
  • Vertical Hitch Capacity 8,800 lbs.
  • Sling Width 3 in
  • Sling Material Synthetic
  • Basket Hitch Capacity 17,600 lbs.
  • Colour Yellow
  • Standards OHSA, ASME B30.9 AND WSTDA
  • Sling Capacity @ 60 Degrees 15,200 lb
  • Sling Type Twisted Eye and Eye - Type 4
  • Sling Length 12 ft
  • Number of Plies 2
  • Choker Hitch Capacity 7,040 lbs.
  • Wear Resistant Cover Yes
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Includes Eye Pads

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list