Skip Content
SLING SYNTHETIC TWIST 2IN 2PLY 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING SYNTHETIC TWIST 2IN 2PLY 10FT

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGEE2-902X10T4
  • Mfr. Model # EE2-902X10T4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1890
  • Shipping Weight 2.74 lbs

Product Details

Conform to ASME B30.9 standards. Web slings are available in other lengths and capacities. Reinforced eyes for extra abrasion resistance and wear. Polyester web sling out performs other synthetic slings in wet environments. Permanent tag traceability guar

Technical Specs

  • Colour Yellow
  • Item Synthetic Sling
  • Includes Eye Pads
  • Number of Plies 2
  • Material Polyester
  • Length 10 ft.
  • Sling Type Twisted Eye and Eye
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Width 2"
  • Basket Hitch Capacity 12,400 lbs.
  • Standards OHSA, ASME B30.9 AND WSTDA
  • Choker Hitch Capacity 4,960 lbs.
  • Vertical Hitch Capacity 6,200 lbs.
  • Sling Rating Type 4
  • Wear Resistant Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list