Skip Content
SLING SYNTHETIC 6IN 2PLY 12FT TWIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING SYNTHETIC 6IN 2PLY 12FT TWIS

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGEE2-906X12T4RRK
  • Mfr. Model # EE2-906X12T4RRK
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1892
  • Shipping Weight 12.0 lbs

Product Details

RIG-IT-RITE synthetic web sling provides an economical option for lifting slings. Made of polyester with a durable tag and dedicated serial number. Conforms to ASME B30.9-2006 standard.

Technical Specs

  • Colour Yellow
  • Includes Eye Pads
  • Length 12 ft.
  • Material Polyester
  • Item Synthetic Sling
  • Number of Plies 2
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Sling Type Twisted Eye and Eye
  • Basket Hitch Capacity 33,000 lbs.
  • Width 6"
  • Standards OHSA, ASME B30.9 AND WSTDA
  • Choker Hitch Capacity 13,200 lbs.
  • Vertical Hitch Capacity 16,500 lbs.
  • Sling Rating Type 4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list