Skip Content
SLING SYNTHETIC 4IN 2PLY 4FT TWIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING SYNTHETIC 4IN 2PLY 4FT TWIST

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGEE2-904X4T4RRK
  • Mfr. Model # EE2-904X4T4RRK
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1892
  • Shipping Weight 3.0 lbs

Product Details

RIG-IT-RITE synthetic web sling provides an economical option for lifting slings. Made of polyester with a durable tag and dedicated serial number. Conforms to ASME B30.9-2006 standard.

Technical Specs

  • Includes Eye Pads
  • Colour Yellow
  • Item Synthetic Sling
  • Length 4 ft.
  • Material Polyester
  • Number of Plies 2
  • Sling Type Twisted Eye and Eye
  • Basket Hitch Capacity 22,000 lbs.
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Standards OHSA, ASME B30.9 AND WSTDA
  • Choker Hitch Capacity 8,800 lbs.
  • Width 4"
  • Vertical Hitch Capacity 11,000 lbs.
  • Sling Rating Type 4

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List