Skip Content
SLING SYNTHETIC 4IN 2PLY 16FT FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING SYNTHETIC 4IN 2PLY 16FT FLAT

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGEE2-904X16T3RRK
  • Mfr. Model # EE2-904X16T3RRK
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1892
  • Shipping Weight 8.0 lbs

Product Details

RIG-IT-RITE synthetic web sling provides an economical option for lifting slings. Made of polyester with a durable tag and dedicated serial number. Conforms to ASME B30.9-2006 standard.

Technical Specs

  • Includes Eye Pads
  • Colour Yellow
  • Length 16 ft.
  • Item Synthetic Sling
  • Material Polyester
  • Sling Type Flat Eye and Eye
  • Number of Plies 2
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Width 4"
  • Standards OHSA, ASME B30.9 AND WSTDA
  • Basket Hitch Capacity 22,000 lbs.
  • Choker Hitch Capacity 8,800 lbs.
  • Sling Rating Type 3
  • Vertical Hitch Capacity 11,000 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List