Skip Content
SLING SYNTHETIC 3IN 2PLY 6FT FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING SYNTHETIC 3IN 2PLY 6FT FLAT

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CCGEE2-903X6T3RRK
  • Mfr. Model # EE2-903X6T3RRK
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1892
  • Shipping Weight 2.405 lbs

Product Details

RIG-IT-RITE synthetic web sling provides an economical option for lifting slings. Made of polyester with a durable tag and dedicated serial number. Conforms to ASME B30.9-2006 standard.

Technical Specs

  • Colour Yellow
  • Includes Eye Pads
  • Item Synthetic Sling
  • Length 6 ft.
  • Material Polyester
  • Sling Type Flat Eye and Eye
  • Number of Plies 2
  • Temp. Range -40 Degrees C - 90 Degrees C
  • Width 3"
  • Standards OHSA, ASME B30.9 AND WSTDA
  • Basket Hitch Capacity 17,600 lbs.
  • Vertical Hitch Capacity 8,800 lbs.
  • Choker Hitch Capacity 7,040 lbs.
  • Sling Rating Type 3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list