Skip Content
SLING STEELFLEX BLACK ENDLESS 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING STEELFLEX BLACK ENDLESS 8FT

STEEL-FLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALGACEN60-8
  • Mfr. Model # GACEN60-8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.195 lbs

Technical Specs

  • Item Steel flex Round Sling
  • Length 8 ft.
  • Material Galvanized Aircraft Cable, Polyester Sleeve
  • Sling Type Endless
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 10,600 lbs.
  • Choker Hitch Capacity 4,200 lbs.
  • Vertical Hitch Capacity 5,300 lbs.
  • Includes Permanent Identification Tag, Steelflex Roundsling Safety Bulletin Rev 5.11
  • Colour Code Black
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Diameter 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list