Skip Content
SLING STEELFLEX BLACK ENDLESS 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING STEELFLEX BLACK ENDLESS 6FT

STEEL-FLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALGACEN60-6
  • Mfr. Model # GACEN60-6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.08 lbs

Technical Specs

  • Item Steel flex Round Sling
  • Length 6 ft.
  • Sling Type Endless
  • Material Galvanized Aircraft Cable, Polyester Sleeve
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Grease and Most Acids
  • Basket Hitch Capacity 10,600 lbs.
  • Standards ASME B30.9, OSHA, WSTDA
  • Choker Hitch Capacity 4,200 lbs.
  • Vertical Hitch Capacity 5,300 lbs.
  • Includes Permanent Identification Tag, Steelflex Roundsling Safety Bulletin Rev 5.11
  • Colour Code Black
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Diameter 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List