Skip Content
Discontinued with Replacement
SLING SGL PLY TYPE 3 FLAT EYE 1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING SGL PLY TYPE 3 FLAT EYE 1X20

MIKISEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKSEE1-901X20T3N
  • Mfr. Model # EE1-901X20T3N
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WEB SLING,YELLOW,NYLON,TYPE 3,1" X 20 FT

Price: NA

Product Details

Mikisew slings are made in accordance with WSTDA, OSHA and ASME B30.9 standards. Nylon slings are available in other types (twisted), widths, lengths, and capacities. Mikisew can also custom manufacture slings to your specifications. Nylon slings come with a safety orange durable tag.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list