SLING SGL PLY TYPE 3 FLAT EYE 1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SLING SGL PLY TYPE 3 FLAT EYE 1X10

MIKISEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKSEE1-901X10T3N
  • Mfr. Model # EE1-901X10T3N
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Mikisew slings are made in accordance with WSTDA, OSHA and ASME B30.9 standards. Nylon slings are available in other types (twisted), widths, lengths, and capacities. Mikisew can also custom manufacture slings to your specifications. Nylon slings come with a safety orange durable tag.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list