Skip Content
SLING,ROUNDSLING,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,POLYESTER

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN240X19
  • Mfr. Model # EN240X19
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.9 lbs

Product Details

Double wall cover for greater sling life. Color-coded capacities for quick identification. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Wear points can be shifted to extend sling life. Easier to inspect than any other type of sling

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Item Round Sling
  • Length 19 ft.
  • Material Polyester
  • Sling Type Endless
  • Temp. Range -60 Degrees F - 200 Degrees F
  • Colour Code Blue
  • Resists UV Sunlight, Grease and Most Acids
  • Diameter 1-3/4"
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 42,400 lbs.
  • Vertical Hitch Capacity 21,200 lbs.
  • Width Under Load 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list