Skip Content
SLING,ROUNDSLING,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,POLYESTER

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN120X4
  • Mfr. Model # EN120X4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Double wall cover for greater sling life. Color-coded capacities for quick identification. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Wear points can be shifted to extend sling life. Easier to inspect than any other type of sling

Technical Specs

  • Includes Permanent Identification Tag, Tuflex Safety Bulletin Rev 8.11
  • Material Polyester Sleeve, Polyester Yarn
  • Sling Type Endless
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Length 4 ft.
  • Colour Code Tan
  • Item Endless Round Sling
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Resists Load-Bearing Yarn Protected from UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 21,200 lbs.
  • Choker Hitch Capacity 8,500 lbs.
  • Diameter 5/8"
  • Width Under Load 1-7/8"
  • Vertical Hitch Capacity 10,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list