SLING,ROUNDSLING,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLING,ROUNDSLING,POLYESTER

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN120X14
  • Mfr. Model # EN120X14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Product Details

Double wall cover for greater sling life. Color-coded capacities for quick identification. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Wear points can be shifted to extend sling life. Easier to inspect than any other type of sling

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Item Round Sling
  • Sling Type Endless
  • Temp. Range -60 Degrees F - 200 Degrees F
  • Diameter 1-1/8"
  • Resists UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Colour Code Tan
  • Basket Hitch Capacity 21,200 lbs.
  • Width Under Load 1-7/8"
  • Vertical Hitch Capacity 10,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list