Skip Content
SLING,ROUNDSLING,POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,POLYESTER/NYLON

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN800X20
  • Mfr. Model # EN800X20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Product Details

Double wall cover for greater sling life. Color-coded capacities for quick identification. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Wear points can be shifted to extend sling life. Easier to inspect than any other type of sling

Technical Specs

  • Includes Tuflex Safety Bulletin Rev 8.11
  • Length 20 ft.
  • Item Round Sling
  • Sling Type Endless
  • Material Polyester/Nylon
  • Temp. Range -60 Degrees F - 200 Degrees F
  • Colour Code Olive
  • Diameter 3-1/8"
  • Standards ASME B30.9, OSHA, WSTDA
  • Width Under Load 4-5/8"
  • Resists Abrasion, UV Sunlight, Grease and Most Acids
  • Basket Hitch Capacity 132,000 lbs.
  • Vertical Hitch Capacity 66,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list