Skip Content
SLING,ROUNDSLING,POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING,ROUNDSLING,POLYESTER/NYLON

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1000X20
  • Mfr. Model # EN1000X20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Product Details

Double wall cover for greater sling life. Color-coded capacities for quick identification. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Wear points can be shifted to extend sling life. Easier to inspect than any other type of sling

Technical Specs

  • Material Polyester/Nylon
  • Item Round Sling
  • Length 20 ft.
  • Includes Tuflex Safety Bulletin Rev 8.11
  • Sling Type Endless
  • Diameter 3-5/8"
  • Resists Abrasion, UV Sunlight, Grease and Most Acids
  • Colour Code Black
  • Temp. Range -60 Degrees F - 200 Degrees F
  • Basket Hitch Capacity 180,000 lbs.
  • Width Under Load 5-1/4"
  • Standards ASME B30.9, OSHA, WSTDA
  • Vertical Hitch Capacity 90,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list