Skip Content
SLING,ROUNDSLING,POLYESTER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLING,ROUNDSLING,POLYESTER/NYLON

TUFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1000X17
  • Mfr. Model # EN1000X17
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.5 lbs

Product Details

Double wall cover for greater sling life. Color-coded capacities for quick identification. No strength loss from abrasion to cover. Chokes tighter, releases easier than other slings. Wear points can be shifted to extend sling life. Easier to inspect than any other type of sling

Technical Specs

  • Length 17 ft.
  • Item Round Sling
  • Includes Tuflex Safety Bulletin Rev 8.11
  • Material Polyester/Nylon
  • Sling Type Endless
  • Temp. Range -60 Degrees F - 200 Degrees F
  • Colour Code Black
  • Resists Abrasion, UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 180,000 lbs.
  • Diameter 3-5/8"
  • Width Under Load 5-1/4"
  • Vertical Hitch Capacity 90,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list